FLS Enclosed Switch, 30A, 3-Pole Switch, Non-Fusible

Item #: 1185995

Cat #: FLS30364 1 33

UPC: 782274403304

$ 15192.38 EA
Company wide:
0 in stock
Documents & Guides
FLS Enclosed Switch, 30A, 3-Pole Switch, Non-Fusible, Explosion-Proof, Dust-Ignitionproof, Raintight, Wet Locations

Overview

FLS Enclosed Switch, 30A, 3-Pole Switch, Non-Fusible, Explosion-Proof, Dust-Ignitionproof, Raintight, Wet Locations
Also known as: 782274403304, FLS30364 1 33, CROFLS30364133

Specifications

Poles: 3
Amps: 30
Material: Aluminum
Type: Enclosed Switch
Poles: 3
Material: Aluminum
Amps: 30
Type: Enclosed Switch