EFD CIRCUIT BREAKERS

Item #: 1185989

Cat #: EFDC3591

UPC: 782274277608

$ 713.38 EA
Company wide:
0 in stock
Eaton Crouse-Hinds series EFD snap switch, 30A, Single-pole, With switch, Feraloy iron alloy, Single-gang, Through feed, 1", 120/277 Vac

Overview

Eaton Crouse-Hinds series EFD snap switch, 30A, Single-pole, With switch, Feraloy iron alloy, Single-gang, Through feed, 1", 120/277 Vac

New EDSX series available with NEMA 4X protection for Class I, Division 2 hazardous areas.EDS/EDSX and EFD snap switches are used with magnetic starters or contactors for control of motors. Snap switch control stations are factory sealed to prevent arcing of the enclosed device from causing ignition of a hazardous atmosphere external to the enclosure. Factory sealing eliminates the need for external seals, simplifying installation and reducing material and labor costs.

Also known as: 782274277608, EFDC3591, CROEFDC3591

Specifications

Type: Factory Sealed
Amps: 30
Type: Factory Sealed
Amps: 30