PUSHBUTTON STAT FRONT OPER 2 CIR UNIV

Item #: 1185639

Cat #: EFS3190

UPC: 782274285702

$ 878.97 EA
Company wide:
0 in stock
Eaton Crouse-Hinds series EFS pushbutton control station, With pushbuttons, With one 1" hub, Feraloy iron alloy, Two circuit universal, 2, 2, Single-gang, 2, Dead end, 1", 600 Vac

Overview

Eaton Crouse-Hinds series EFS pushbutton control station, With pushbuttons, With one 1" hub, Feraloy iron alloy, Two circuit universal, 2, 2, Single-gang, 2, Dead end, 1", 600 Vac

Crouse-Hinds series factory sealed enclosures are used to prevent arcing of enclosed device from causing ignition of a hazardous atmosphere external to the enclosure. Enclosures are used in conjunction with magnetic starters or contactors for remote control of motors. Manual motor starters are used to provide motor running protection (with heater) and manual starting and stopping of small AC/DC motors.

Also known as: 782274285702, EFS3190, CROEFS3190

Specifications

Type: Heavy Duty, Dead End, Factory Sealed, Pushbutton
Type: Heavy Duty, Dead End, Factory Sealed, Pushbutton