CRO EIDAF3030 EID 30 AMP DISC

Item #: 1185423

Cat #: EIDAF3030

UPC: 662276473690

$ 5761.55 EA
Company wide:
0 in stock
Documents & Guides
CRO EIDAF3030 EID 30 AMP DISC

Overview

CRO EIDAF3030 EID 30 AMP DISC
Also known as: 662276473690, EIDAF3030, CROEIDAF3030

Specifications

Poles: 3
Mounting: Surface
Amps: 30
Volts AC: 600
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 3, NEMA 4, NEMA 7, NEMA 9
Poles: 3
Amps: 30
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 3, NEMA 4, NEMA 7, NEMA 9
Mounting: Surface
Volts AC: 600