
Enclosure With Disconnect Assembly, 30A, 240 - 600VAC, Explosion-Proof
Item #: 1185421
Cat #: EIDA3030
UPC: 662276153660
$ 4826.48 EA
Company wide:
0
in stock
Documents & Guides
Enclosure With Disconnect Assembly, 30 Amp, 240 - 600 Volt AC, HP: 10 - 30, Explosion-Proof, Body/Cover: Copper-Free Aluminum, Gasket: Neoprene, Bolts/Hinges: Stainless Steel, Mounting Plate/Handle: Aluminum, For Use in Hazardous Locations
Overview
Enclosure With Disconnect Assembly, 30 Amp, 240 - 600 Volt AC, HP: 10 - 30, Explosion-Proof, Body/Cover: Copper-Free Aluminum, Gasket: Neoprene, Bolts/Hinges: Stainless Steel, Mounting Plate/Handle: Aluminum, For Use in Hazardous Locations
The EID Disconnect Switch provides an explosionproof disconnect with overload and circuit protection for hazardous area electrical systems. This disconnect solution incorporates Eaton’s Crouse-Hinds’ high integrity manufacturing standards for safety and reliability in a compact, space-efficient NEMA 4X† enclosure.
Also known as: 662276153660, EIDA3030, CROEIDA3030
Specifications
| IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 4 |
| IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 4 |