EFD CIRCUIT BREAKERS

Item #: 1185243

Cat #: EFDC21104

UPC: 782274278360

$ 913.17 EA
Company wide:
0 in stock
Eaton Crouse-Hinds series EFD circuit breaker, 15A, Bolted/ground joint cover construction, Feraloy iron alloy, Square D breaker, Single-gang, Single-pole, Through feed, 3/4", 120/240 Vac

Overview

Eaton Crouse-Hinds series EFD circuit breaker, 15A, Bolted/ground joint cover construction, Feraloy iron alloy, Square D breaker, Single-gang, Single-pole, Through feed, 3/4", 120/240 Vac

Crouse-Hinds series EFD and EFDC explosionproof circuit breakers and enclosures are used for branch circuit protection for lighting, appliance and motor circuits. They provide disconnect means, short circuit protection and thermal time delay overload protection. Commonly used for installation at petroleum refineries, chemical and petrochemical plants and other process industry facilities where similar hazards exist.

Also known as: 782274278360, EFDC21104, CROEFDC21104

Specifications

Length: 3 1/2 in
Poles: 1
Amps: 15
Gangs: 1
Type: Thermal Magnetic
Length: 3 1/2 in
Amps: 15
Type: Thermal Magnetic
Poles: 1
Gangs: 1