Sealing Fitting With Drain, EYDX Series, 2" Diameter, Iron

Item #: 1184968

Cat #: EYDX61

UPC: 782274943060

$ 1321.62 EA
Company wide:
0 in stock
Documents & Guides
Sealing Fitting With Drain, EYDX Series, 2" Diameter, Iron With Electro-Galvanized Finish

Overview

Sealing Fitting With Drain, EYDX Series, 2" Diameter, Iron With Electro-Galvanized Finish

EYDX Expanded Fill drain sealing fittings provide: A 40% wire fill capacity for expanded fill

sealing. Drain to provide continuous, automatic drainage of condensate. Large openings with threaded closures to provide easy access to conduit hubs for making dams. Integral bushings to protect conductor insulation from damage. Taper-tapped hubs to ensure ground

continuity.

Also known as: 782274943060, EYDX61, CROEYDX61

Specifications

Gender: Female
Material: Iron
Mounting: Vertical
Diameter: 2 in
Finish: Electrogalvanized
Gender: Female
Mounting: Vertical
Finish: Electrogalvanized
Material: Iron
Diameter: 2 in