Sealing Fitting, Vertical/Horizontal, Female, Size: 1"

Item #: 1184916

Cat #: EYS31 SA

UPC: 782274378916

$ 82.28 EA
Company wide:
0 in stock
Documents & Guides
Sealing Fitting, Vertical/Horizontal, Female, Size: 1 Inch, Explosion-Proof, Material: Aluminum

Overview

Sealing Fitting, Vertical/Horizontal, Female, Size: 1 Inch, Explosion-Proof, Material: Aluminum
Also known as: 782274378916, EYS31 SA, CROEYS31SA

Specifications

Diameter: 1 in
Material: Aluminum
Diameter: 1 in
Material: Aluminum