Sealing Fitting, Female, Explosion-Proof, Vertical, 4", Iron Alloy

Item #: 1184889

Cat #: EYD101

UPC: 782274365152

$ 3395.47 EA
Company wide:
0 in stock
Documents & Guides
Sealing Fitting, Female, Explosion-Proof/Dust-Ignitionproof, Vertical, 4 Inch, Iron Alloy

Overview

Sealing Fitting, Female, Explosion-Proof/Dust-Ignitionproof, Vertical, 4 Inch, Iron Alloy
Also known as: 782274365152, EYD101, CROEYD101

Specifications

Mounting: Vertical
Diameter: 4 in
Material: Iron Alloy
Mounting: Vertical
Material: Iron Alloy
Diameter: 4 in