Rigid Expansion Coupling, 2", 4" Movement, Aluminum

Item #: 1184835

Cat #: XJG64 SA

UPC: 782274915920

$ 886.32 EA
Company wide:
0 in stock
Rigid Expansion Coupling, 2 Inch, 4 Inch Movement, Length 8-1/4 Inch, Aluminum, Use with Crouse-Hinds Bonding Jumper BJ64, For Use with Rigid/IMC Conduit

Overview

Rigid Expansion Coupling, 2 Inch, 4 Inch Movement, Length 8-1/4 Inch, Aluminum, Use with Crouse-Hinds Bonding Jumper BJ64, For Use with Rigid/IMC Conduit

XJG expansion couplings are used with rigid metal conduit and IMC to couple together two sections of conduit subject to longitudinal movement, and conduit runs to prevent damage to

conduit supports such as in a building or on a bridge. They can be used indoors or outdoors in long conduit runs to permit linear movement caused by thermal expansion and contraction.


Also known as: 782274915920, XJG64 SA, CROXJG64SA

Specifications

Diameter: 2 in
Length: 8.750 in
Material: Aluminum
Diameter: 2 in
Material: Aluminum
Length: 8.750 in