Rigid Expansion Coupling, 4", 4" Movement, Aluminum

Item #: 1184775

Cat #: XJG108 SA

UPC: 782274916095

$ 3130.70 EA
Company wide:
0 in stock
Rigid Expansion Coupling, 4 Inch, 4 Inch Movement, Length: 6-3/4 Inch, Aluminum, Use with Crouse-Hinds Bonding Jumper BJ24, For Use with Rigid/IMC Conduit

Overview

Rigid Expansion Coupling, 4 Inch, 4 Inch Movement, Length: 6-3/4 Inch, Aluminum, Use with Crouse-Hinds Bonding Jumper BJ24, For Use with Rigid/IMC Conduit

Designed for reliable performance in demanding environments, this weatherproof fitting is approved for indoor or outdoor use without the need for an external bonding jumper. It is compatible with rigid metal conduit and IMC conduit and is available in trade sizes from 1/2 inch through 6 inches. Offered with 4-inch and 8-inch maximum conduit movement options, it provides installation flexibility for a range of applications. Internal bonding springs and metallic bushings deliver a high-integrity internal ground connection, eliminating the need for external bonding jumpers and clamps up to 4-inch trade size. For added grounding assurance, optional redundant tinned copper bonding jumpers are available separately. UL Listed for wet locations and built with a patented design, this fitting is a dependable solution for secure conduit movement and bonding performance.

Also known as: 782274916095, XJG108 SA, CROXJG108SA

Specifications

Length: 6 3/4 in
Diameter: 4 in
Material: Aluminum
Length: 6 3/4 in
Material: Aluminum
Diameter: 4 in