
XJG Expansion Coupling, 4" Hub, 8" Maximum Conduit Movement, Steel/HDG
Item #: 1184774
Cat #: XJG108 HDG
UPC: 662276271609
$ 2362.94 EA
Company wide:
0
in stock
Documents & Guides
XJG Expansion Coupling, 4 Inch Hub, 8 Inch Maximum Conduit Movement, Steel With Hot Dipped Galvanized Finish
Overview
XJG Expansion Coupling, 4 Inch Hub, 8 Inch Maximum Conduit Movement, Steel With Hot Dipped Galvanized Finish
XD deflection couplings provide flexible, water-tight connections that protect rigid/IMC or PVC conduit wiring systems from damage caused by axial expansion and contraction up to ¾” and angular and parallel misalignment
Also known as: 662276271609, XJG108 HDG, CROXJG108HDG
Specifications
| Material: | Steel |
| Finish: | Hot Dipped Galvanized |
| Hub Diameter: | 4 in |
| Length: | 13.810 in |
| Material: | Steel |
| Hub Diameter: | 4 in |
| Finish: | Hot Dipped Galvanized |
| Length: | 13.810 in |