Elbow, 2", 45°, Female/Female, Explosion-Proof, Malleable

Item #: 1184742

Cat #: EL6

UPC: 782274306803

$ 86.41 EA
Company wide:
0 in stock
Documents & Guides
Elbow, 2 Inch, 45 Degree, Female/Female, Explosion-Proof, Malleable Iron, For Use with Rigid/IMC Conduit

Overview

Elbow, 2 Inch, 45 Degree, Female/Female, Explosion-Proof, Malleable Iron, For Use with Rigid/IMC Conduit
Also known as: 782274306803, EL6, CROEL6

Specifications

Material: Malleable Iron
Diameter: 2 in
Material: Malleable Iron
Diameter: 2 in