Elbow, Male/Female, 90°, Size: 1/2", Explosion-Proof, Aluminum

Item #: 1184736

Cat #: EL19 SA

UPC: 782274101064

$ 33.78 EA
Company wide:
0 in stock
Documents & Guides
Elbow, Male/Female, 90 Degree, Size: 1/2 Inch, Explosion-Proof, Material: Aluminum

Overview

Elbow, Male/Female, 90 Degree, Size: 1/2 Inch, Explosion-Proof, Material: Aluminum
Also known as: 782274101064, EL19 SA, CROEL19SA

Specifications

Diameter: 1/2 in
Material: Aluminum
Diameter: 1/2 in
Material: Aluminum