Reducing Coupling, Threaded, Size 2" x 1-1/2", Material Iron Alloy

Item #: 1184698

Cat #: REC605

UPC: 782274594101

$ 128.08 EA
Company wide:
0 in stock
Documents & Guides
Reducing Coupling, Threaded, Size 2 Inch x 1-1/2 Inch, Explosion-Proof/Dust-Ignitionproof, Iron Alloy, For Use With Rigid/IMC Conduit.

Overview

Reducing Coupling, Threaded, Size 2 Inch x 1-1/2 Inch, Explosion-Proof/Dust-Ignitionproof, Iron Alloy, For Use With Rigid/IMC Conduit.
Also known as: 782274594101, REC605, CROREC605

Specifications

Diameter: 1 1/2 in, 2 in
Material: Iron Alloy
Diameter: 1 1/2 in, 2 in
Material: Iron Alloy