Reducing Bushing, Threaded, Size: 3-1/2" x 3", Aluminum

Item #: 1184682

Cat #: RE98 SA

UPC: 782274747118

$ 138.77 EA
Company wide:
0 in stock
Documents & Guides
Reducing Bushing, Threaded, Size: 3-1/2 Inch x 3 Inch, Explosion-Proof/Dust-Ignitionproof, Material: Aluminum, For Use With Rigid/IMC Conduit.

Overview

Reducing Bushing, Threaded, Size: 3-1/2 Inch x 3 Inch, Explosion-Proof/Dust-Ignitionproof, Material: Aluminum, For Use With Rigid/IMC Conduit.
Also known as: 782274747118, RE98 SA, CRORE98SA

Specifications

Diameter: 3 in, 3 1/2 in
Material: Aluminum
Diameter: 3 in, 3 1/2 in
Material: Aluminum