Reducing Bushing, Threaded, Size: 4" x 3-1/2", Aluminum

Item #: 1184672

Cat #: RE109 SA

UPC: 782274747149

$ 203.99 EA
Company wide:
0 in stock
Documents & Guides
Reducing Bushing, Threaded, Size: 4 Inch x 3-1/2 Inch, Explosion-Proof/Dust-Ignitionproof, Material: Aluminum, For Use With Rigid/IMC Conduit.

Overview

Reducing Bushing, Threaded, Size: 4 Inch x 3-1/2 Inch, Explosion-Proof/Dust-Ignitionproof, Material: Aluminum, For Use With Rigid/IMC Conduit.
Also known as: 782274747149, RE109 SA, CRORE109SA

Specifications

Diameter: 3 1/2 in, 4 in
Material: Aluminum
Diameter: 3 1/2 in, 4 in
Material: Aluminum