Reducing Bushing, Threaded, Size 6" x 5", Iron Alloy

Item #: 1184669

Cat #: RE01412

UPC: 782274589473

$ 500.99 EA
Company wide:
0 in stock
Documents & Guides
Reducing Bushing, Threaded, Size 6 Inch x 5 Inch, Explosion-Proof/Dust-Ignitionproof, Iron Alloy, For Use With Rigid/IMC Conduit.

Overview

Reducing Bushing, Threaded, Size 6 Inch x 5 Inch, Explosion-Proof/Dust-Ignitionproof, Iron Alloy, For Use With Rigid/IMC Conduit.
Also known as: 782274589473, RE01412, CRORE01412

Specifications

Material: Iron
Diameter: 5 in, 6 in
Material: Iron
Diameter: 5 in, 6 in