CRS-H RE01210-SA 5 TO 4 AL REDUCING

Item #: 1184668

Cat #: RE01210 SA

UPC: 782274732268

$ 430.99 EA
Company wide:
0 in stock
Documents & Guides
CRO RE01210-SA 5 TO 4 AL REDU

Overview

CRO RE01210-SA 5 TO 4 AL REDU
Also known as: 782274732268, RE01210 SA, CRORE01210SA

Specifications

Diameter: 5 in, 4 in
Material: Aluminum
Diameter: 5 in, 4 in
Material: Aluminum