Square Head Plug, 3", Aluminum

Item #: 1184663

Cat #: PLG85 SA

UPC: 782274101354

$ 76.39 EA
Company wide:
0 in stock
Documents & Guides
Threaded Closure Plug, Square Head, 3", Aluminum, Natural Finish

Overview

Threaded Closure Plug, Square Head, 3", Aluminum, Natural Finish
Also known as: 782274101354, PLG85 SA, CROPLG85SA

Specifications

Diameter: 3 in
Material: Aluminum
Diameter: 3 in
Material: Aluminum