Plug, Square Head, Size: 4", Explosion-Proof, Iron Alloy

Item #: 1184649

Cat #: PLG105

UPC: 782274567105

$ 110.18 EA
Company wide:
0 in stock
Documents & Guides
Plug, Square Head, Size: 4 Inch, Explosion-Proof, Iron Alloy

Overview

Plug, Square Head, Size: 4 Inch, Explosion-Proof, Iron Alloy
Also known as: 782274567105, PLG105, CROPLG105

Specifications

Diameter: 1 in
Diameter: 1 in