CRS-H ECLK424 1 1/4 X 24 DIV 1 FLEX

Item #: 1184609

Cat #: ECLK424

UPC: 782274262901

$ 2578.87 EA
Company wide:
0 in stock
Documents & Guides
CRO ECLK424 1 1/4 X 24 DIV 1

Overview

CRO ECLK424 1 1/4 X 24 DIV 1
Also known as: 782274262901, ECLK424, CROECLK424

Features & Benefits

  • Available sized from 6x6 (152x152mm) to 30x30 (762x762mm).
  • All VJ enclosures were designed to meet the Joint Industrial Council (JIC) standards in the United States.
  • Enclosures are maintenance free and corrosion resistant.
  • Made from hot compression molded halogen free, self extinguishing fiberglass reinforced polyester (FRP).
  • VJ enclosures feature an overlapping cover design that ensures a secure and reliable seal. This VJ Flat Opaque Cover Type 4X, VJ1614HWLL2 item measures 17.32x15.32x6.67 inch, material Fiberglass, color Lt Gray, HWLL.
  • Molded mounting flanges and cover corner ribs increase enclosure strength.
  • Enclosures can be modified to customer specifications.

Specifications

No Specifications Available