Flexible Coupling, Size: 1", Length: 24", Explosion-Proof, Brass

Item #: 1184594

Cat #: ECLK324

UPC: 782274262000

$ 1672.49 EA
Company wide:
0 in stock
Documents & Guides
Flexible Coupling, Size: 1 Inch, Length: 24 Inch, Explosion-Proof/Dust-Ignitionproof, Material: Brass, Suitable For Wet Locations

Overview

Flexible Coupling, Size: 1 Inch, Length: 24 Inch, Explosion-Proof/Dust-Ignitionproof, Material: Brass, Suitable For Wet Locations
Also known as: 782274262000, ECLK324, CROECLK324

Specifications

Diameter: 1 in
Length: 24 in
Material: Brass
Diameter: 1 in
Material: Brass
Length: 24 in