Flexible Coupling, Size: 1", Length: 15", Explosion-Proof

Item #: 1184589

Cat #: ECLK315

UPC: 782274261706

$ 1318.49 EA
Company wide:
0 in stock
Documents & Guides
Flexible Coupling, Size: 1 Inch, Length: 15 Inch, Explosion-Proof, (1) Female Union, (1) Male End Fitting, End Fittings: Brass, Unions: Steel

Overview

Flexible Coupling, Size: 1 Inch, Length: 15 Inch, Explosion-Proof, (1) Female Union, (1) Male End Fitting, End Fittings: Brass, Unions: Steel
Also known as: 782274261706, ECLK315, CROECLK315

Specifications

Diameter: 1 in
Material: Brass
Length: 15 in
Diameter: 1 in
Length: 15 in
Material: Brass