Flexible Coupling, Size: 3/4", Length: 24", Explosion-Proof, Brass

Item #: 1184569

Cat #: ECLK224

UPC: 782274261003

$ 1023.15 EA
Company wide:
0 in stock
Documents & Guides
Flexible Coupling, Size: 3/4 Inch, Length: 24 Inch, Explosion-Proof/Dust-Ignitionproof, Material: Brass, Suitable For Wet Locations

Overview

Flexible Coupling, Size: 3/4 Inch, Length: 24 Inch, Explosion-Proof/Dust-Ignitionproof, Material: Brass, Suitable For Wet Locations
Also known as: 782274261003, ECLK224, CROECLK224

Specifications

Diameter: 3/4 in
Length: 24 in
Material: Brass
Diameter: 3/4 in
Material: Brass
Length: 24 in