Flexible Coupling, Size: 1/2", Length: 24", Explosion-Proof, Brass

Item #: 1184545

Cat #: ECLK124

UPC: 782274744575

$ 792.10 EA
Company wide:
0 in stock
Documents & Guides
Flexible Coupling, Size: 1/2 Inch, Length: 24 Inch, Explosion-Proof/Dust-Ignitionproof, Material: Brass, Suitable For Wet Locations

Overview

Flexible Coupling, Size: 1/2 Inch, Length: 24 Inch, Explosion-Proof/Dust-Ignitionproof, Material: Brass, Suitable For Wet Locations

EC couplings are used in hazardous areas where a flexible member is required in a conduit system to accomplish difficult bends, or to allow for movement or vibration of connected equipment or units.

Also known as: 782274744575, ECLK124, CROECLK124

Specifications

Diameter: 1/2 in
Length: 24 in
Material: Brass
Diameter: 1/2 in
Material: Brass
Length: 24 in