Flexible Coupling, Size: 1/2", Length: 15", Explosion-Proof

Item #: 1184539

Cat #: ECLK115 S758

UPC: 782274587523

$ 789.26 EA
Company wide:
0 in stock
Documents & Guides
Flexible Coupling, Size: 1/2 Inch, Length: 15 Inch, Explosion-Proof, (1) Female Union, (1) Male End Fitting, End Fittings: Brass, Unions: Steel

Overview

Flexible Coupling, Size: 1/2 Inch, Length: 15 Inch, Explosion-Proof, (1) Female Union, (1) Male End Fitting, End Fittings: Brass, Unions: Steel
Also known as: 782274587523, ECLK115 S758, CROECLK115S758

Specifications

Diameter: 1/2 in
Material: Brass
Length: 15 in
Diameter: 1/2 in
Length: 15 in
Material: Brass