Explosion-Proof Coupling, Male/Female, 1/2", Length 15", Brass

Item #: 1184538

Cat #: ECLK115

UPC: 782274259703

$ 614.86 EA
Company wide:
0 in stock
Documents & Guides
Explosion-Proof Coupling, Male/Female, 1/2 Inch, Length 15 Inch, Brass, Dust-Ignitionproof and Wet Location Approved.

Overview

Explosion-Proof Coupling, Male/Female, 1/2 Inch, Length 15 Inch, Brass, Dust-Ignitionproof and Wet Location Approved.
Also known as: 782274259703, ECLK115, CROECLK115

Specifications

Diameter: 1/2 in
Material: Brass
Length: 15 in
Diameter: 1/2 in
Length: 15 in
Material: Brass