Fuse, Amp-Trap 2000®, 250V AC/DC, 30A, Fast Acting, Class RK1, A2K Series, Smart-Spot  

Item #: 1184458

Cat #: A2K30R

UPC: 782001915094

Company wide:
0 in stock
Documents & Guides
Fuse, Amp-Trap 2000®, 250 Volt AC/DC, 30 Amp, Fast Acting, Class RK1, A2K Series, Smart-Spot  

Overview

Fuse, Amp-Trap 2000®, 250 Volt AC/DC, 30 Amp, Fast Acting, Class RK1, A2K Series, Smart-Spot  

Current-limiting Amp-Trap A2K-R fuses provide excellent protection where high available short-circuit currents exist. These fast-acting fuses are particularly good for branch/feeder circuits and back-up protection

Also known as: 782001915094, A2K30R, FRZA2K30R

Specifications

Volts DC: 250
Speed: Fast Acting
Class: RK1
Type: Fuse, Power
Amps: 30
Volts AC: 250
Mounting: Cartridge
Interrupt Rating DC: 20 kA
Volts DC: 250
Class: RK1
Amps: 30
Mounting: Cartridge
Speed: Fast Acting
Type: Fuse, Power
Volts AC: 250
Interrupt Rating DC: 20 kA