
GUB junction box, 9-5/8" cover opening, 11" x 12" x 8-13/16", Feraloy iron alloy
Item #: 1184173
Cat #: GUB03 SA ATEX
UPC: 782274159645
$ 4644.12 EA
Company wide:
0
in stock
Documents & Guides
Eaton Crouse-Hinds series GUB junction box, 9-5/8" cover opening, 11" x 12" x 8-13/16", Feraloy iron alloy, ATEX certified
Overview
Eaton Crouse-Hinds series GUB junction box, 9-5/8" cover opening, 11" x 12" x 8-13/16", Feraloy iron alloy, ATEX certified
Eaton Crouse-Hinds series GUB threaded cover, Glass, Copper-free aluminum, Used with GUB02, GUB06, GUB08 series junction boxes
Also known as: 782274159645, GUB03 SA ATEX, CROGUB03SAATEX
Specifications
| Height: | 12 in |
| IP/NEMA Rating: | IP66, NEMA 4, NEMA 7, NEMA 9 |
| Width: | 11 in |
| Material: | Aluminum |
| Depth: | 8 13/16 in |
| Height: | 12 in |
| Width: | 11 in |
| Depth: | 8 13/16 in |
| IP/NEMA Rating: | IP66, NEMA 4, NEMA 7, NEMA 9 |
| Material: | Aluminum |