
Conduit Junction Box, GUB Series, Explosionproof, Dust-Ignitionproof, Iron Alloy
Item #: 1184171
Cat #: GUB02 SA ATEX
UPC: 782274159638
$ 2382.41 EA
Company wide:
0
in stock
Documents & Guides
Conduit Junction Box, GUB Series, Explosionproof, Dust-Ignitionproof, Cover Opening 7 Inch, 8 x 10 x 5-7/8 Inch, Iron Alloy
Overview
Conduit Junction Box, GUB Series, Explosionproof, Dust-Ignitionproof, Cover Opening 7 Inch, 8 x 10 x 5-7/8 Inch, Iron Alloy
Eaton Crouse-Hinds GUB Junction Boxes are ATEX certified
Also known as: 782274159638, GUB02 SA ATEX, CROGUB02SAATEX
Specifications
| IP/NEMA Rating: | IP66, NEMA 4, NEMA 7, NEMA 9 |
| Width: | 10 in |
| Height: | 8 in |
| Material: | Aluminum |
| Depth: | 5 7/8 in |
| IP/NEMA Rating: | IP66, NEMA 4, NEMA 7, NEMA 9 |
| Height: | 8 in |
| Depth: | 5 7/8 in |
| Width: | 10 in |
| Material: | Aluminum |