3 NPT MALE CORD/ARMRD CAB FTG NEO BUSH

Item #: 1183938

Cat #: CGFP8917

UPC: 782274154206

$ 377.56 EA
Company wide:
0 in stock
Eaton Crouse-Hinds series CGFP cable gland, Non-armoured and tray cable, Non-armoured gland, Feraloy iron alloy, Outer sheath min/max: 1.875-2.188", General purpose, 3" NPT

Overview

Eaton Crouse-Hinds series CGFP cable gland, Non-armoured and tray cable, Non-armoured gland, Feraloy iron alloy, Outer sheath min/max: 1.875-2.188", General purpose, 3" NPT

They are also listed for use with tray cable types TC, TC-ER, TC-ER-HLA, ITC, ITC-ER, ITC-HL, PLTC and PLTC-ER. When installed in accordance with NEC501.10(B)(4), CGB, CGD, CGE and CGFP non-armoured glands are suitable for use in Class I, Division 2 hazardous locations. Crouse-Hinds series CGB, CGD, CGE and CGFP non-armoured glands are installed to provide a means for passing a cord, unarmoured cable or flexible conduit into an enclosure. The glands form an environmental seal for cord or unarmoured round cables, and they form a secure connection or termination for flexible cord, cable (unarmoured), or flexible conduit. These cable glands are listed for use with flexible cords, including Type S, SO, STO, ST, SJ, SJT, SJTO and SVO.

Also known as: 782274154206, CGFP8917, CROCGFP8917

Specifications

Material: Neoprene
Material: Neoprene