CORD/CABLE FITTINGS

Item #: 1183887

Cat #: CGB:4319A

UPC: 782274011868

$ 28.11 EA
Company wide:
0 in stock
Eaton Crouse-Hinds series CGB cable gland replacement body, Used with CGB395, CGB396, CGB397, CGB3239 cable glands

Overview

Eaton Crouse-Hinds series CGB cable gland replacement body, Used with CGB395, CGB396, CGB397, CGB3239 cable glands

They are also listed for use with tray cable types TC, TC-ER, TC-ER-HLA, ITC, ITC-ER, ITC-HL, PLTC and PLTC-ER. When installed in accordance with NEC501.10(B)(4), CGB, CGD, CGE and CGFP non-armoured glands are suitable for use in Class I, Division 2 hazardous locations. Crouse-Hinds series CGB, CGD, CGE and CGFP non-armoured glands are installed to provide a means for passing a cord, unarmoured cable or flexible conduit into an enclosure. The glands form an environmental seal for cord or unarmoured round cables, and they form a secure connection or termination for flexible cord, cable (unarmoured), or flexible conduit. These cable glands are listed for use with flexible cords, including Type S, SO, STO, ST, SJ, SJT, SJTO and SVO.

Also known as: 782274011868, CGB:4319A, CROCGB:4319A

Specifications

Material: Steel
Material: Steel