TMCX Connector, Size: 2", Cable Range: 1.630 - 2.313"

Item #: 1183840

Cat #: TMCX6206

UPC: 782274414720

$ 991.16 EA
Company wide:
0 in stock
Documents & Guides
TMCX Connector, Size: 2 Inch, Cable Range 1.630 - 2.313 Inch, Explosion-Proof, Aluminum, For Use With Armoured Cable

Overview

TMCX Connector, Size: 2 Inch, Cable Range 1.630 - 2.313 Inch, Explosion-Proof, Aluminum, For Use With Armoured Cable

TMCX cable gland are for use with metal clad, non-armoured and tray cable in wet locations.

Also known as: 782274414720, TMCX6206, CROTMCX6206

Specifications

Material: Brass, Aluminum
Diameter: 2 in
Diameter Range: 1.630 - 2.313 in
Material: Brass, Aluminum
Diameter Range: 1.630 - 2.313 in
Diameter: 2 in