Conduit Body, Type OELR, Size: 3/4", Explosion-Proof, Iron Alloy

Item #: 1183120

Cat #: OELR2

UPC: 782274552507

$ 160.46 EA
Company wide:
0 in stock
Documents & Guides
Conduit Body, Type OELR, Size: 1 Inch, Explosion-Proof, Iron Alloy

Overview

Conduit Body, Type OELR, Size: 1 Inch, Explosion-Proof, Iron Alloy
Also known as: 782274552507, OELR2, CROOELR2

Specifications

Diameter: 1 in
Material: Iron
Diameter: 1 in
Material: Iron