Conduit Body, Type: LL, 1", Explosion-Proof, Aluminum

Item #: 1183119

Cat #: OELL3 SA

UPC: 782274277820

$ 187.81 EA
Company wide:
0 in stock
Documents & Guides
Conduit Body, Type: LL, 1 Inch, Explosion-Proof/Dust-Ignitionproof, Aluminum, For Use in Hazardous Locations

Overview

Conduit Body, Type: LL, 1 Inch, Explosion-Proof/Dust-Ignitionproof, Aluminum, For Use in Hazardous Locations

Crouse-Hinds conduit outlet bodies approach conduit in size for neat, compact installations.  Many shapes and sizes are available for rigid threaded conduit.  Our family features an exclusive snap tight and wedge nut cover attachment for an unobstructed cover opening, and an integrally gasketed cover saves customers inventory and labor costs.  Many form types are available as components or pre-packaged in various configurations.

Also known as: 782274277820, OELL3 SA, CROOELL3SA

Specifications

Type: Type LL
Material: Aluminum
Hub Diameter: 1 in
Type: Type LL
Hub Diameter: 1 in
Material: Aluminum