CRS-H EAJT69-SA 2 NPT T AL CL I GR

Item #: 1183105

Cat #: EAJT69 SA

UPC: 782274943701

$ 842.53 EA
Company wide:
0 in stock
Documents & Guides
CRO EAJT69-SA 2 NPT T AL CL I

Overview

CRO EAJT69-SA 2 NPT T AL CL I
Also known as: 782274943701, EAJT69 SA, CROEAJT69SA

Specifications

Diameter: 2 in
Material: Aluminum
Hub Diameter: 1 in
Number of Hubs: 3
Diameter: 2 in
Hub Diameter: 1 in
Material: Aluminum
Number of Hubs: 3