Conduit Outlet Box, Type EAJT, (3) 1-1/4" Hubs, Iron/Aluminum

Item #: 1183069

Cat #: EAJT49

UPC: 782274943657

$ 684.43 EA
Company wide:
0 in stock
Documents & Guides
Conduit Outlet Box, Type EAJT, (3) 1-1/4 Inch Hubs, Explosion-Proof, Dust-Ignition Proof, Rain Tight, Cover Opening: 5 Inch, Body: Iron, Cover: Aluminum, For Use With Rigid/IMC Conduit

Overview

Conduit Outlet Box, Type EAJT, (3) 1-1/4 Inch Hubs, Explosion-Proof, Dust-Ignition Proof, Rain Tight, Cover Opening: 5 Inch, Body: Iron, Cover: Aluminum, For Use With Rigid/IMC Conduit
Also known as: 782274943657, EAJT49, CROEAJT49

Specifications

Diameter: 1 1/4 in
Material: Iron Alloy, Aluminum
Hub Diameter: 1 in
Number of Hubs: 3
Diameter: 1 1/4 in
Hub Diameter: 1 in
Material: Iron Alloy, Aluminum
Number of Hubs: 3