
Conduit Outlet Box, Type EABT, (3) 1/2" Hubs, Iron Alloy
Item #: 1183040
Cat #: EABT16
UPC: 782274248301
$ 201.23 EA
Company wide:
0
in stock
Documents & Guides
Conduit Outlet Box, Type EABT, Explosion-Proof/Dust-Ignitionproof, (3) 1/2 Inch Hubs, Material: Iron Alloy
Overview
Conduit Outlet Box, Type EABT, Explosion-Proof/Dust-Ignitionproof, (3) 1/2 Inch Hubs, Material: Iron Alloy
EATON's Crouse-Hinds Business is the world's leading provider of electrical and instrumentation products for harsh and hazardous environments. Our products perform to the highest standard of safety and reliability, keeping people safe and plants running. The more demanding the environment, the likelier you are to find our products at the very center of operations.
Also known as: 782274248301, EABT16, CROEABT16
Specifications
| Diameter: | 1/2 in |
| Material: | Iron Alloy, Aluminum |
| Hub Diameter: | 3/4 in |
| Number of Hubs: | 3 |
| Diameter: | 1/2 in |
| Hub Diameter: | 3/4 in |
| Material: | Iron Alloy, Aluminum |
| Number of Hubs: | 3 |