Conduit Outlet Box, Type GUAT, (3) 2" Hubs, Aluminum

Item #: 1183026

Cat #: GUAT69 SA

UPC: 782274100487

$ 833.58 EA
Company wide:
0 in stock
Documents & Guides
Conduit Outlet Box, Explosion-Proof, Dust-Ignitionproof, Aluminum, GUAT Hub Type. Includes: Internal Ground Screw and O-Ring, Internally Threaded Surface Cover with 5 Inch Opening and (3) 2 Inch Threaded Hubs. For Use With Threaded Metal Conduit.

Overview

Conduit Outlet Box, Explosion-Proof, Dust-Ignitionproof, Aluminum, GUAT Hub Type. Includes: Internal Ground Screw and O-Ring, Internally Threaded Surface Cover with 5 Inch Opening and (3) 2 Inch Threaded Hubs. For Use With Threaded Metal Conduit.
Also known as: 782274100487, GUAT69 SA, CROGUAT69SA

Specifications

Diameter: 2 in
Material: Aluminum
Number of Hubs: 3
Hub Diameter: 2 in
Diameter: 2 in
Number of Hubs: 3
Material: Aluminum
Hub Diameter: 2 in