Conduit Outlet Box, Type GUAD, (3) 1" Hubs, Aluminum

Item #: 1183013

Cat #: GUAD36 SA

UPC: 782274796369

$ 230.46 EA
Company wide:
0 in stock
Documents & Guides
Conduit Outlet Box, Explosion-Proof, Dust-Ignitionproof, Aluminum, GUAD Hub Type. Includes: Internal Ground Screw and O-Ring, Internally Threaded Surface Cover with 3 Inch Opening and (3) 1 Inch Threaded Hubs. For Use with Threaded Metal Conduit.

Overview

Conduit Outlet Box, Explosion-Proof, Dust-Ignitionproof, Aluminum, GUAD Hub Type. Includes: Internal Ground Screw and O-Ring, Internally Threaded Surface Cover with 3 Inch Opening and (3) 1 Inch Threaded Hubs. For Use with Threaded Metal Conduit.
Also known as: 782274796369, GUAD36 SA, CROGUAD36SA

Specifications

Diameter: 1 in
Material: Aluminum
Diameter: 1 in
Material: Aluminum