Conduit Outlet Box, Type GUAB, (2) 2" Hubs, Aluminum

Item #: 1183003

Cat #: GUAB69SA

UPC: 782274100302

$ 781.05 EA
Company wide:
0 in stock
Documents & Guides
Conduit Outlet Box, Explosion-Proof, Dust-Ignitionproof, Aluminum, GUAB Hub Type. Includes: Internal Ground Screw and O-Ring, Internally Threaded Surface Cover with 5 Inch Opening and (2) 2 Inch Threaded Hubs. For Use with Threaded Metal Conduit.

Overview

Conduit Outlet Box, Explosion-Proof, Dust-Ignitionproof, Aluminum, GUAB Hub Type. Includes: Internal Ground Screw and O-Ring, Internally Threaded Surface Cover with 5 Inch Opening and (2) 2 Inch Threaded Hubs. For Use with Threaded Metal Conduit.
Also known as: 782274100302, GUAB69SA, CROGUAB69SA

Specifications

Diameter: 2 in
Material: Aluminum
Diameter: 2 in
Material: Aluminum