
Conduit Outlet Box, Type GUAX, (4) 1/2" Hubs, Iron Alloy
Item #: 1182989
Cat #: GUAX14
UPC: 782274468600
$ 153.20 EA
Company wide:
0
in stock
Documents & Guides
Conduit Outlet Box, Type GUAX, Explosion-Proof/Dust-Ignitionproof, (4) 1/2 Inch Hubs, Opening: 2 Inch, Includes: Internal Ground Screw and O-Ring, Internally Threaded Surface Cover. Material: Iron Alloy (Body) and Aluminum (Cover), For Use With Threaded Metal Conduit
Overview
Conduit Outlet Box, Type GUAX, Explosion-Proof/Dust-Ignitionproof, (4) 1/2 Inch Hubs, Opening: 2 Inch, Includes: Internal Ground Screw and O-Ring, Internally Threaded Surface Cover. Material: Iron Alloy (Body) and Aluminum (Cover), For Use With Threaded Metal Conduit
GUA conduit outlet boxes are installed within hazardous area conduit systems to protect conductors in threaded rigid conduit, act as pull and splice boxes, connect lengths of conduit, change conduit direction, provide access to conductors for maintenance and future system changes, act as mounting outlets for fixtures act as sealing fittings.
Also known as: 782274468600, GUAX14, CROGUAX14
Specifications
| Diameter: | 1/2 in |
| Material: | Iron Alloy, Aluminum |
| Diameter: | 1/2 in |
| Material: | Iron Alloy, Aluminum |