Conduit Outlet Box, Type GUAB, (2) 1-1/4" Hubs, Malleable

Item #: 1182965

Cat #: GUAB59

UPC: 782274461700

$ 613.66 EA
Company wide:
0 in stock
Documents & Guides
Conduit Outlet Box, Explosion-Proof, Dust-Ignitionproof, Malleable Iron, GUAB Hub Type. Includes: Internal Ground Screw and O-Ring, Internally Threaded Surface Cover with 5 Inch Opening and (2) 1-1/4 Inch Threaded Hubs. For Use With Threaded Metal Conduit.

Overview

Conduit Outlet Box, Explosion-Proof, Dust-Ignitionproof, Malleable Iron, GUAB Hub Type. Includes: Internal Ground Screw and O-Ring, Internally Threaded Surface Cover with 5 Inch Opening and (2) 1-1/4 Inch Threaded Hubs. For Use With Threaded Metal Conduit.

GUA conduit outlet boxes are installed within hazardous area conduit systems to protect conductors in threaded rigid conduit, act as pull and splice boxes, connect lengths of conduit, change conduit direction, provide access to conductors for maintenance and future system changes, act as mounting outlets for fixtures act as sealing fittings.

Also known as: 782274461700, GUAB59, CROGUAB59

Specifications

Diameter: 1 1/2 in
Material: Iron Alloy, Aluminum
Diameter: 1 1/2 in
Material: Iron Alloy, Aluminum