Conduit Outlet Box Cover, 2", Iron Alloy

Item #: 1182930

Cat #: GUA041

UPC: 782274458601

$ 84.55 EA
Company wide:
0 in stock
Documents & Guides
Conduit Outlet Box Cover, Sealing Hub, Diameter: 2 Inch, Explosion-Proof/Dust-IgnitionProof, Iron Alloy

Overview

Conduit Outlet Box Cover, Sealing Hub, Diameter: 2 Inch, Explosion-Proof/Dust-IgnitionProof, Iron Alloy
Also known as: 782274458601, GUA041, CROGUA041

Specifications

Diameter: 2 in
Material: Iron Alloy
Diameter: 2 in
Material: Iron Alloy