Weatherproof Plug For Device Boxes, 20A, 125V, 5-15P, Limited Quantities Available

Item #: 1182928

Cat #: WP832

UPC: 782274085333

$ 179.05 EA
Company wide:
0 in stock
Documents & Guides
Weatherproof Plug For Device Boxes, 20 Amp, 125 Volt, 5-15P, Aluminum/Neoprene

Overview

Weatherproof Plug For Device Boxes, 20 Amp, 125 Volt, 5-15P, Aluminum/Neoprene
Also known as: 782274085333, WP832, CROWP832

Specifications

Color: Black/Yellow
Type: Polarized
Amps: 20
Color: Black/Yellow
Amps: 20
Type: Polarized