Device Cover, 2-Gang, For 20A/125V Receptacles, Steel

Item #: 1182925

Cat #: S612

UPC: 782274609904

$ 40.85 EA
Company wide:
0 in stock
Documents & Guides
Device Cover, 2-Gang, For 20A/125V Receptacles, Steel

Overview

Device Cover, 2-Gang, For 20A/125V Receptacles, Steel
Also known as: 782274609904, S612, CROS612

Specifications

Material: Sheet Steel
Gangs: 2
Material: Sheet Steel
Gangs: 2