FS Device Box, FSC Type, Double Face, Feed-Thru, 1-Gang, 1/2", Steel

Item #: 1182881

Cat #: FSC152

UPC: 782274466545

$ 112.49 EA
Company wide:
0 in stock
Documents & Guides
FS Device Box, FSC Type, Double Face, Feed-Thru, 1-Gang, 1/2 Inch, Steel

Overview

FS Device Box, FSC Type, Double Face, Feed-Thru, 1-Gang, 1/2 Inch, Steel
Also known as: 782274466545, FSC152, CROFSC152

Specifications

Gangs: 1
Material: Iron Alloy
Hub Diameter: 1/2 in
Number of Hubs: 2
Gangs: 1
Hub Diameter: 1/2 in
Material: Iron Alloy
Number of Hubs: 2