FS Device Box, 1-Gang, Feed-Thru, 1", Aluminum

Item #: 1182851

Cat #: FSC3 SA

UPC: 782274099972

$ 104.23 EA
Company wide:
0 in stock
Documents & Guides
FS Device Box, 1-Gang, Feed-Thru, 1 Inch Hub, Aluminum

Overview

FS Device Box, 1-Gang, Feed-Thru, 1 Inch Hub, Aluminum

Cooper Crouse-Hinds aluminum device boxes combine lightweight construction with exceptional strength and corrosion resistance. Ideal for both indoor and outdoor electrical installations, these boxes provide durable protection for wiring and devices in demanding environments. Their precision design ensures easy installation and compatibility with a wide range of applications, making them a reliable choice for contractors and electricians seeking quality and performance.

Also known as: 782274099972, FSC3 SA, CROFSC3SA

Specifications

Gangs: 1
Material: Aluminum
Hub Diameter: 1 in
Number of Hubs: 2
Gangs: 1
Hub Diameter: 1 in
Material: Aluminum
Number of Hubs: 2