Conduit Body, Type LBD Mogul, Size: 3", Material: Aluminum

Item #: 1182802

Cat #: LBD8800 SA

UPC: 782274099880

$ 1249.99 EA
Company wide:
0 in stock
Documents & Guides
Conduit Body, Type LBD Mogul, Size: 3 Inch, Material: Aluminum

Overview

Conduit Body, Type LBD Mogul, Size: 3 Inch, Material: Aluminum

Crouse-Hinds conduit outlet bodies approach conduit in size for neat, compact installations.  Many shapes and sizes are available for rigid threaded conduit.  Our family features an exclusive snap tight and wedge nut cover attachment for an unobstructed cover opening, and an integrally gasketed cover saves customers inventory and labor costs.  Many form types are available as components or pre-packaged in various configurations.

Also known as: 782274099880, LBD8800 SA, CROLBD8800SA

Specifications

Type: Type LBD
Material: Aluminum
Hub Diameter: 3 in
Type: Type LBD
Hub Diameter: 3 in
Material: Aluminum